Zoro Homepage

Type II Safety Helmet Class E, White

  • Mfr # 8976

  • Zoro # G008630336


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Suspension
6-point Ratchet
Color
White
Standards
ANSI Z89.1-2014, TYPE II, Class E, EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4, EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5
ANSI Electrical Class
E
ANSI Impact Type
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8976
Zoro #
G008630336
UPC #
720476602606
Country of Origin
China

Details

Item
Safety Helmet
Suspension
6-point Ratchet
Color
White
Standards
ANSI Z89.1-2014, TYPE II, Class E, EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4, EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5
ANSI Electrical Class
E
ANSI Impact Type
2

Description

The Skullerz 8976 Type II Safety Helmet is a Class E Safety Helmet with a 6-point suspension and an EPS foam interior halo for all-around impact protection. This helmet provides heavy-duty, yet lightweight and comfortable head protection designed to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. The compact helmet design improves visibility, and a chin strap ensures the helmet remains secure to the wearers head upon impact or sudden movement such as a slip, trip or fall. The safety helmet meets ANSI Z89.1-2014, Type II, Class E requirements. The suspension and shell design of this helmet provides added side, front and back protection compared to an ANSI Z89.1-2014 Type I requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.