Zoro Homepage

Unisex 3-in-1 Bomber Jacket, 300D Oxford Polyester, Type R, Xl

  • Mfr # 8381

  • Zoro # G5461589


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Material
300D Oxford Polyester
Size
Xl
Color
Hi-Viz Lime
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8381
Zoro #
G5461589
UPC #
720476255956
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
42" to 46"

Details

Item
3-in-1 Bomber Jacket
Material
300D Oxford Polyester
Color
Hi-Viz Lime
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
280g Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020, Type R Class 3
Waterproof
Water Repellant
Gender
Unisex
Cuff Style
Hook & Loop
Hood Style
Detachable
Includes
Detachable hood, zip out fleece liner, zip off sleeves
Water-Resistant
Water Repellant
Garment Type
Hi-Vis

Description

High-Visibility Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.