Zoro Homepage

Unisex 3-in-1 Bomber Jacket, 300D performance ripstop polyester, fleece, Type R, XL

  • Mfr # 25585

  • Zoro # G702541532


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Material
300D performance ripstop polyester, fleece
Size
XL
Color
Orange
Number of Pockets
4
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25585
Zoro #
G702541532
UPC #
720476000000
Country of Origin
China

Dimensions

Size
XL
Length
33 in

Details

Item
3-in-1 Bomber Jacket
Material
300D performance ripstop polyester, fleece
Color
Orange
Number of Pockets
4
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece
Standards
ANSI/ISEA 107-2020, Type R Class 3
Includes
Detachable hood, zip-out liner
Gender
Unisex
Fabric Weight
3.6 lbs
Water-Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.