Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Hi-Vis Parka, 300D Oxford Polyester, Hi-Viz Lime, 2XL

  • Mfr # 8384

  • Zoro # G5153561


product price: $66.89
/ea

Key Features

Material
300D Oxford Polyester
Size
2XL
Color
Hi-Viz Lime
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8384
Zoro #
G5153561
UPC #
720476255666
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
46" to 50"

Details

Item
Hi-Vis Parka
Material
300D Oxford Polyester
Color
Hi-Viz Lime
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
ANSI Type
Type R
Lining Material
160g Thermal Quilted Insulation
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020
Waterproof
Water Repellant
Gender
Unisex
Hood Style
Inset
Water-Resistant
Water Repellant
Garment Type
Hi-Vis

Description

High-Visibility Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.