VALI, Safety Glasses, Anti-Fog, Smoke Lens, Matte Black Frame Frame

  • Mfr # VALI-AFAS

  • Zoro # G208630419


product price:  $9.75
/ea

Key Features

Lens Color
Smoke
Frame Color
Matte Black Frame
Lens Coating
Anti-Fog
Series
VALI
Standards
ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VALI-AFAS
Zoro #
G208630419
UPC #
720476592358
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Color
Matte Black Frame
Lens Coating
Anti-Fog
Series
VALI
Standards
ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
UV Protection
99.9% UV Protection
Includes Anti-Fog Lens Coating
Yes

Description

Skullerz VALI Anti-Scratch and Enhanced Anti-Fog Frameless Safety Glasses are the lightest weight safety glasses in the Skullerz Eye Protection line. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.