Zoro Homepage

VALI, Safety Glasses, Clear Lens, Matte Black Frame, Frameless

  • Mfr # VALI

  • Zoro # G000487730


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Lens Color
Clear
Frame Type
Frameless
Frame Color
Matte Black
Series
VALI
Features
UV Resistant, Anti-scratch, Anti-fog, Non-Slip Temple, Lightweight, Frameless, Impact Resistant, Rubber Tipped Temples
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VALI
Zoro #
G000487730
UPC #
720476592006
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Temple-to-Temple Width
3.5 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Matte Black
Series
VALI
Features
UV Resistant, Anti-scratch, Anti-fog, Non-Slip Temple, Lightweight, Frameless, Impact Resistant, Rubber Tipped Temples
Used For
Eye Protection
Weight
1.44 oz

Description

Clear Lens Matte Black Frameless Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.