Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, 220Z 4X/5X, Lime

  • Mfr # 8220Z

  • Zoro # G800419900


product price: $7.62
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Standards
Level 2 ANSI-compliant
Features
Reflective, Pocket, Mic Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220Z
Zoro #
G800419900
UPC #
720476211297
Country of Origin
Indonesia

Dimensions

Size
4XL/5XL

Details

Item
Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Standards
Level 2 ANSI-compliant
Features
Reflective, Pocket, Mic Tab
Total Number of Pockets
2

Description

Safety Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.