Zoro Homepage

Vest, 8230Z HI-VIS, CLASS 2, LIME, 2X/3X

  • Mfr # 21327

  • Zoro # G910108213


product price: $14.69
/ea

Key Features

ANSI Class
2
Material
Mesh Fabric, Polyester Mesh
Closure Type
Zipper
Features
Pocket, Mic Tab, Reflective
Total Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21327
Zoro #
G910108213
UPC #
720476213277
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL

Details

Item
Two-Tone Safety Vest
Color
Lime
ANSI Class
2
Material
Mesh Fabric, Polyester Mesh
Closure Type
Zipper
Features
Pocket, Mic Tab, Reflective
Total Number of Pockets
1

Description

Safety vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.