Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest Extender, Elastic, 6.75 in Length, Orange

  • Mfr # 6240

  • Zoro # G0709305


product price: $15.25
/ea

Key Features

Features
Increase Vest Size - 3.5 in/9cm
Material
100% Elastic with Hook & Loop extenders
Length
6.75 in
Size
OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6240
Zoro #
G0709305
UPC #
720476122098
Country of Origin
Indonesia

Dimensions

Length
6.75 in
Size
OS

Details

Item
Cooling Vest Extender
Color
Orange
Features
Increase Vest Size - 3.5 in/9cm
Material
100% Elastic with Hook & Loop extenders

Description

Vest Extender

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.