Vest, Safty, 8205Hl, L/Xl, Orange
Mfr # 20965
Zoro # G0064309
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Color
Orange
Size
L/XL
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20965
Zoro #
G0064309
UPC #
720476209652
Country of Origin
Indonesia
Dimensions
Size
L/XL
Vest Size
L, XL
Reflective Stripe Width
2 in
Details
Item
Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Features
2" ANSI-Compliant Reflective; Hook and Loop Closure
Standards
ANSI/ISEA 107
Pockets
0-3
Reflective Stripe Color
Silver
Number of Outside Pockets
0
Number of Inside Pockets
0
Fabric Construction
Solid
Fall Protection Compatible
No
Includes LED Lights
No
Total Number of Pockets
0
Reflective Stripe Location
Chest, Waist
Back Stripe Pattern
H+L
Description
Mesh Safety Vest, ANSI Class 2, Vest Size L, XL, Number of Pockets with Closure 0, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.