Visor with Neck Shade, For Use With Hard Hats Orange
Mfr # 6660
Zoro # G5386096
product price: $12.49
/eaKey Features
Material
Polyester
For Use With
Front Brim Hard Hats
Includes
Cooling Towel
Sun Shade Mounting
Over-the-Hat with Wide Brim
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6660
Zoro #
G5386096
UPC #
720476126416
Country of Origin
Indonesia
Details
Item
Visor with Neck Shade
Material
Polyester
Color
Orange
For Use With
Front Brim Hard Hats
Includes
Cooling Towel
Sun Shade Mounting
Over-the-Hat with Wide Brim
Pattern
Solid
Cooling Method
Provides Shade
Mounting Style
Over-the-Hat with Wide Brim
Products By Industry
Electrical
Description
Visor with Neck Shade, Sun Shade Mounting Over-the-Hat with Wide Brim, Head Protection Color Orange, Material Polyester, For Use With Front Brim Hard Hats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.