VORDR, Safety Glasses, Clear Lens, 12 PK

  • Mfr # VORDR-12

  • Zoro # G011994074


product price:  $41.45
/pk 12, $3.45/ea

Key Features

Lens Color
Clear
Type
Economy Safety Glasses
Series
VORDR
Standards
ANSI/ISEA Z87.1-2020 (Mark: Z87.1+)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VORDR-12
Zoro #
G011994074
UPC #
720476581017
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Series
VORDR
Standards
ANSI/ISEA Z87.1-2020 (Mark: Z87.1+)

Description

Skullerz VORDR Frameless Safety Glasses are the lightest weight safety glasses in the Skullerz Eye Protection line. Featuring polycarbonate lenses, these safety glasses protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays.The wrap around rimless design maximizes a full field of vision, while a soft and adjustable nose piece offers all day comfort. The flex fit temples will not slip or pinch and their low profile, flat design makes them compatible with hearing protection accessories. These safety glasses are dielectric, meaning that they are not made with any metal parts or pieces, making them non conductive.TESTED TO BE TRUSTEDVORDR impact resistant safety glasses are tested to ANSI/ISEA Z87.1 2020 High Velocity Impact Protection and optical requirements which is the US standard for Personal Eye and Face Protection Devices and is listed on the frame Marks: Z87.1+.These UV protection glasses are great for protecting your eyes during outdoor work like construction, carpentry/woodworking, welding or landscaping. Also great for outdoor hobbies like boating, skiing, fishing, hunting/shooting, sports and more.Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their safety glasses. And over 100 of those instances require time away from work. Skullerz Safety glasses are a stylish and inexpensive way to protect your eyesight.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.