Water Bottle, 1L, Gray, BPA Free
Mfr # 5151
Zoro # G7624303
product price: $12.75
/eaKey Features
Capacity
34 oz
Body Color
Black
Material
Tritan(TM) Copolyester Plastic
Features
Carry Loop, Dishwasher Safe, Wide-Mouth Opening, Easy to Clean, Leak Proof Lid, Name ID, Odor-Resistant, Universal Fit
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5151
Zoro #
G7624303
UPC #
720476131526
Country of Origin
China
Dimensions
Height
10.3"
Length
3.5"
Width
3.5"
Overall Height
10 1/4 in
Overall Diameter
3 in
Details
Item
Water Bottle
Capacity
34 oz
Body Color
Black
Material
Tritan(TM) Copolyester Plastic
Features
Carry Loop, Dishwasher Safe, Wide-Mouth Opening, Easy to Clean, Leak Proof Lid, Name ID, Odor-Resistant, Universal Fit
Color
Gray
Lid Color
Black
Includes Straw
Straw Not Included
Product Type
Bottle
Includes Spout
Spout Included
Lid Type
Screw-On
BPA-Free Status
BPA-Free
Body Material
Plastic
Capacity - Maximum
34 oz
Description
Water Bottle, 34 oz Capacity, Black, Tritan(TM) Copolyester Plastic, Carry Loop, Dishwasher Safe, Wide-Mouth Opening, Easy to Clean, Leak Proof Lid, Name ID, Odor-Resistant, Universal Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.