Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Bottle, 1L, Green, BPA Free

  • Mfr # 5151

  • Zoro # G7452435


product price: $11.99
/ea

Key Features

Capacity
34 oz
Body Color
Green
Material
Tritan(TM) Copolyester Plastic
Color
Green
Features
Carry Loop, Dishwasher Safe, Wide-Mouth Opening, Easy to Clean, Leak Proof Lid, Name ID, Odor-Resistant, Universal Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5151
Zoro #
G7452435
UPC #
720476131533
Country of Origin
China

Dimensions

Height
10.3"
Length
3.5"
Width
3.5"
Overall Height
10 1/4 in
Overall Diameter
3 in

Details

Item
Water Bottle
Capacity
34 oz
Body Color
Green
Material
Tritan(TM) Copolyester Plastic
Color
Green
Features
Carry Loop, Dishwasher Safe, Wide-Mouth Opening, Easy to Clean, Leak Proof Lid, Name ID, Odor-Resistant, Universal Fit
Lid Color
Black
Lid Type
Screw-On
Includes Spout
Spout Included
Product Type
Bottle
Includes Straw
Straw Not Included
Body Material
Plastic
BPA-Free Status
BPA-Free
Capacity - Maximum
34 oz

Description

Water Bottle, 34 oz Capacity, Green, Tritan(TM) Copolyester Plastic, Carry Loop, Dishwasher Safe, Wide-Mouth Opening, Easy to Clean, Leak Proof Lid, Name ID, Odor-Resistant, Universal Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.