
Web Tool Tether, D-Ring Tool Tail, Black, 3PK
Mfr # 3706
Zoro # G211994102
product price: $13.49
/pk 3, $4.50/eaKey Features
Color
Black
Standards
ANSI/ISEA 121
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3706
Zoro #
G211994102
UPC #
720476197102
Country of Origin
Viet Nam
Details
Item
Tool Tether
Color
Black
Standards
ANSI/ISEA 121
Description
The Squids 3706 Web Tool Tether Attachments 3 Pack act as a retrofit attachment point to tether small hand tools up to 5lbs // 2.3kg and prevent dropped or falling objects from occurring on the job.Built for secure attachment to tools, this anchor attachment is made of heavy duty nylon webbing and high tensile strength nylon thread. Both ends feature a reinforced double stitch web catch for a more durable stop. Once the base of the tail is securely taped to the tool or anchor point, the galvanized steel D ring acts as a captive hole for tethering tool lanyards.For best use, securely wrap the web tool tail between its catch points with Squids 3755 Self Adhering Tape Trap to capture trap it onto a tool. When working at heights, its essential to tether your tools as part of your fall protection plan.TESTED TO BE TRUSTEDThese tool tether attachments are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. These attachments are third party certified to 5lbs // 2.3kg maximum capacity and meet the ANSI/ISEA 121 2023 standard with all required labeling.Ideal for those who need to tether tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.