
Web Tool Tether, Non-Conductive D-Ring, Orange, 6PK
Mfr # 3707
Zoro # G311994057
product price: $9.55
/pk 6, $1.59/eaKey Features
Color
Orange
Standards
ANSI/ISEA 121
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3707
Zoro #
G311994057
UPC #
720476197119
Country of Origin
Viet Nam
Details
Item
Tool Tether
Color
Orange
Standards
ANSI/ISEA 121
Description
The Squids 3707 Web Tool Tether Attachments 6 Pack act as a retrofit attachment point to tether small hand tools up to 2lbs // 0.9kg and prevent dropped or falling objects from occurring on the job.Built for secure attachment to tools, this anchor attachment is made of heavy duty nylon webbing and high tensile strength nylon thread. Both ends feature a reinforced double stitch web catch for a more durable stop. Once the base of the tail is securely taped to the tool or anchor point, the non conductive D ring acts as a captive hole for tethering tool lanyards and is safe to use when working around electrical circuits or heat.For best use, securely wrap the web tool tail between its catch points with Squids 3755 Self Adhering Tape Trap to capture trap it onto a tool. When working at heights, its essential to tether your tools as part of your fall protection plan.TESTED TO BE TRUSTEDThese tool tether attachments are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. These attachments are third party certified to 2lbs // 0.9kg maximum capacity and meet the ANSI/ISEA 121 2023 standard with all required labeling.Ideal for those who need to tether tools in sensitive environments with electrical and arc hazards, like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.