Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weightlifting Style Back Support, Black, S

  • Mfr # 1500

  • Zoro # G410934930


product price: $40.15
/ea

Key Features

Color
Black
Material
Foam
Size
S
Closure
Hook-and-Loop
Features
Adjustable Fit, Machine Washable, Versatile Wear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500
Zoro #
G410934930
UPC #
720476114710
Country of Origin
Multiple

Dimensions

Size
S
Waist Size - Minimum
25 in
Support Height
7 3/4 in
Waist Size - Maximum
46 in

Details

Item
Weightlifting Style Back Support
Color
Black
Material
Foam
Closure
Hook-and-Loop
Features
Adjustable Fit, Machine Washable, Versatile Wear
Latex Content
Contains Latex
Includes Suspenders
No Suspenders

Description

Weightlifting Style Back Support, Color Black, Material Foam, Size S, Waist Size - Minimum 25 in, Waist Size - Maximum 30 in, Support Height 7 3/4 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Adjustable Fit, Machine Washable, Versatile Wear, Suspender Length Not Applicable, Latex Content Contains Latex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.