Zoro Homepage

White Class C Hard Hat Full Brim Vented

  • Mfr # 8973

  • Zoro # G7860345


product price: $45.95
/ea

Key Features

Head Protection Style
Full Brim
Fits Hat Size
6.5 - 8
Number of Suspension Points
4-point
Color
White
Head Protection Venting
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8973
Zoro #
G7860345
UPC #
720476601548
Country of Origin
China

Dimensions

Fits Hat Size
6.5 - 8

Details

Item
Hard Hat
Head Protection Style
Full Brim
Number of Suspension Points
4-point
Color
White
Head Protection Venting
Vented

Description

White Class C Hard Hat Full Brim Vented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.