Zoro Homepage

White Class E Hard Hat Full Brim with Ra

  • Mfr # 8971

  • Zoro # G7860327


product price: $54.39
/ea

Key Features

Head Protection Style
Full Brim
Fits Hat Size
6.5 - 8
Number of Suspension Points
4-Point
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8971
Zoro #
G7860327
UPC #
720476601500
Country of Origin
China

Dimensions

Fits Hat Size
6.5 - 8

Details

Item
Hard Hat
Head Protection Style
Full Brim
Number of Suspension Points
4-Point
Color
White

Description

White Class E Hard Hat Full Brim with Ra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.