Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Enclosed Pop-Up Tent Kit - 10ft x 10ft

  • Mfr # 6057

  • Zoro # G522783303


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Frame Material
94% Steel, 6% Polypropylene
Material
Polyester, MDF Board, Polypropylene
Color
White
Length
10 ft
Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6057
Zoro #
G522783303
UPC #
720476129639
Country of Origin
China

Dimensions

Length
10 ft
Width
10 ft

Details

Frame Material
94% Steel, 6% Polypropylene
Material
Polyester, MDF Board, Polypropylene
Color
White

Description

The SHAX 6057 Heavy-Duty Pop-Up Tent Enclosed Kit provides quick, reliable shelter for shade, rest and recovery on the job site. This kit allows the tent to be fully enclosed for privacy, security and complete protection from the elements. The weight bags can be quickly and easily filled with dirt or sand and placed around opposite legs of the tent to provide extra security on windy days. WHAT'S INCLUDED: (1) SHAX 6002 Heavy-Duty 10ft x 10ft Pop-Up Tent: Includes storage bag, ground stakes and ropes to provide a secure base and canopy. (3) SHAX 6194 Tent Solid Sidewalls: Provides added protection from wind, sun and rain. (1) SHAX 6196 Tent Zippered Door Sidewall: Provides full tent enclosure and easy enter and exit from inside the tent. (1) SHAX 6094 Tent Weight Bags - 2 Pack: Offers extra security and stability on windy days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.