Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Full Brim Safety Helmet, Type 2

  • Mfr # 8963

  • Zoro # G616285737


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8963
Zoro #
G616285737
UPC #
720476605409
Country of Origin
China

Description

The Skullerz 8963 Type 2 Full Brim Safety Helmet is a Class E Safety Helmet with a 6-point suspension and an EPS foam interior halo for all-around impact protection. This helmet provides heavy-duty, yet lightweight and comfortable head protection designed to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. The compact helmet design improves visibility, and an adjustable chin strap ensures the helmet remains secure to the wearers head upon impact or sudden movement such as a slip, trip or fall. ADDITIONAL IMPACT PROTECTION The safety helmet meets ANSI/ISEA Z89.1-2014 R2019, Type 2, Class E requirements and has been tested in both high and low temperature. The suspension and shell design of this helmet provides added side, front and back protection compared to an ANSI/ISEA Z89.1-2014 R2019 Type 1 requirements. BREATHABLE DESIGN A padded, breathable and anti-microbial brushed polyester sweatband and top pad lines the sides, forehead and top interior, and is removable for easy replacement. The ventilated, open frame design makes for a cooler safety helmet by releasing heat buildup and allowing air to circulate-reducing perspiration in hot and humid working environments. CUSTOM, SECURE FIT This safety hard hat fits hat sizes 6.5-8.25 head circumference: 21in-26in // 53cm-66cm. The size of the height-adjustable 6-point suspension is easy to dial in using the one-handed LockFit ratchet system. Simply pull the rear knob out and twist to tighten or loosen the fit, and push knob in to securely lock in place. Built with weight distribution in mind, this safety helmet has a snug and balanced fit. An adjustable chin strap secures the helmet to the head and ensures it does not dislodge if the worker falls or is impacted by another object. ACCESSORIZE IT One of the biggest challenges for workers is how to attach lights to a hard hat in a way that eliminates the need to adjust and fuss with accessories. This safety helmet includes front and rear slots for secure attachment of Skullerz Hard Hat Headlamps and Fans. For jobs where increased eye and hearing protection is needed, side built-in slots accept earmuffs and face shields. Ideal for construction & utility job sites, oil & gas, road work, forestry, mining and general site work.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.