Zoro Homepage

White Pop-Up Tent Zipper Door Sidewall - 10ft

  • Mfr # 6196

  • Zoro # G022783254


product price: $69.95
/ea

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6196
Zoro #
G022783254
UPC #
720476129332
Country of Origin
China

Details

Color
White

Description

The SHAX 6196 Pop-Up Tent Sidewall with Zipper allows tents to be fully enclosed for privacy and security, as well as more complete protection from the elements. A large pull on the zipper makes for easy open and close with gloves, while loop straps keep the tent open when unzipped. This detachable canopy side panel is sold individually and is compatible with all sides of the SHAX 6001 and 6002 10ft x 10ft // 3m x 3m Pop-Up Tents, as well as the 10ft side of the SHAX 6004 10ft x 20ft // 3m x 6m Pop-Up Tent. This fire-resistant panel is made from heavy-duty 300D polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection from the elements. The sidewall features eight side hook & loop straps, four top clips and two bottom clips for secure attachment to the tent frame, while side loops allow the panel to be rolled up and stowed for a larger entryway. The weatherproof fabric packs up easily and is reinforced on the corners for added durability. The hi-vis lime option provides increased visibility on busy job sites or at events and the silver coating reflects heat, keeping the area underneath cooler. Ideal for use on jobsites to reduce exposure to the elements but can also be used for sporting events or outdoor get-togethers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.