Zoro Homepage

Wide Soft Cap Knee Pad - H And LBlack, PR

  • Mfr # 230HL

  • Zoro # G1281010


product price: $18.75
/pr

Key Features

Color
Black
Material
600D polyester fabric
Style
Soft
Closure Type
Hook and Loop
Pad Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230HL
Zoro #
G1281010
UPC #
720476182313
Country of Origin
China

Details

Item
Wide Soft Cap Knee Pad - H And LBlack
Color
Black
Material
600D polyester fabric
Style
Soft
Closure Type
Hook and Loop
Pad Material
Foam

Description

Wide Soft Cap Knee Pad - H And LBlack, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.