Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windbreaker, Polyester Ripstop, Class 3 Type R, Lime, L

  • Mfr # 8351

  • Zoro # G106591485


product price: $62.89
/ea

Key Features

Material
Polyester Ripstop
Front Closure Type
Zipper
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8351
Zoro #
G106591485
UPC #
720476234241
Country of Origin
China

Dimensions

Size
L

Details

Item
Windbreaker
Material
Polyester Ripstop
Color
Lime
Front Closure Type
Zipper
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece

Description

The GloWear 8351 Hi-Vis Windbreaker features a breathable polyester ripstop shell with PU coating for water- and wind-resistant protection from the elements and a soft lightweight fleece lining adds warmth and comfort for cool environments. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. The lightest weight jacket in the GloWear line, this windbreaker allows for ease of movement and comfort on and off the jobsite.
Adjustable hook andamp; loop cuffs seal out cold and allow for comfortable low-bulk wear with gloves. This windbreaker features an elastic bungee waist for a snug and adjustable fit that keeps cold air out. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features 2 lower front pockets, 1 upper chest cell phone pocket, 1 dual slot pen pocket, 1 zippered fleece-lined interior pocket, 3 d-rings and 2 mic tabs for convenient access and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.