
Windbreaker, Polyester Ripstop, Class 3 Type R, Lime, M
Mfr # 8351
Zoro # G306591476
product price: $62.89
/eaKey Features
Material
Polyester Ripstop
Front Closure Type
Zipper
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8351
Zoro #
G306591476
UPC #
720476234234
Country of Origin
China
Dimensions
Size
M
Details
Item
Windbreaker
Material
Polyester Ripstop
Color
Lime
Front Closure Type
Zipper
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece
Description
The GloWear 8351 Hi-Vis Windbreaker features a breathable polyester ripstop shell with PU coating for water- and wind-resistant protection from the elements and a soft lightweight fleece lining adds warmth and comfort for cool environments. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. The lightest weight jacket in the GloWear line, this windbreaker allows for ease of movement and comfort on and off the jobsite.
Adjustable hook andamp; loop cuffs seal out cold and allow for comfortable low-bulk wear with gloves. This windbreaker features an elastic bungee waist for a snug and adjustable fit that keeps cold air out. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features 2 lower front pockets, 1 upper chest cell phone pocket, 1 dual slot pen pocket, 1 zippered fleece-lined interior pocket, 3 d-rings and 2 mic tabs for convenient access and storage.
Adjustable hook andamp; loop cuffs seal out cold and allow for comfortable low-bulk wear with gloves. This windbreaker features an elastic bungee waist for a snug and adjustable fit that keeps cold air out. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features 2 lower front pockets, 1 upper chest cell phone pocket, 1 dual slot pen pocket, 1 zippered fleece-lined interior pocket, 3 d-rings and 2 mic tabs for convenient access and storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.