Winter Hat, 100 porciento Acrylic, 9"
- Mfr # 6803
- Zoro # G609916716
product price:Â
$
18.59
/ea
Key Features
Color
Orange
Material
100% Acrylic
Size
Universal
Series
N-Ferno 6803
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6803
- Zoro #
- G609916716
- UPC #
- 720476168652
- Country of Origin
- Indonesia
- Color
- Orange
- Material
- 100% Acrylic
- Series
- N-Ferno 6803
- Style
- Beanie Cap
- Includes Lining
- No
- Pattern
- Solid
- High-Visibility
- Yes
- Areas Covered
- Ears, Head
- Adjustment Type
- Cuff
- Lining Material
- None
- Includes Removable Face Mask
- No
- Features
- Cold Temperature Protection, Enhanced Visibility, Form Fitting, Hard Hat Compatible, Lightweight
- Item
- Winter Hat
- Added Heating
- Yes
- Shell Material
- 100% Acrylic
- Wire Color
- Orange
- Container Type
- Beanie Cap
- Sensor Body Style
- Beanie Cap
Dimensions
- Size
- Universal
- Length
- 9 in
- Fits Chest Size
- Cold Temperature Protection, Enhanced Visibility, Form Fitting, Hard Hat Compatible, Lightweight
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Winter Hat, Style Beanie Cap, Garment Type Hat, Includes Lining No, Lining Material None, Areas Covered Ears, Head, Adjustment Type Cuff, Closure Type Not Applicable, Material 100 Percent Acrylic, Pattern Solid, Color Orange, Length 9 in, High-Visibility Yes, Bottle Size Universal, Includes Removable Face Mask No, Added Heating Yes, Features Cold Temperature Protection, Enhanced Visibility, Form Fitting, Hard Hat Compatible, Lightweight, Series N-Ferno 6803
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.