Winter Hat, L/XL, Lime
Mfr # 6802HV
Zoro # G7510995
product price: $36.39
/eaKey Features
Material
Nylon
Areas Covered
Ears, Head
Style
Trapper Hat
Features
Durable Outer Shell, Ear Flaps, Reflective Accents
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6802HV
Zoro #
G7510995
UPC #
720476168553
Country of Origin
Indonesia
Dimensions
Size
XL
Height
15"
Width
3"
Length
13.8"
Details
Item
Hat
Color
Lime
Material
Nylon
Areas Covered
Ears, Head
Style
Trapper Hat
Features
Durable Outer Shell, Ear Flaps, Reflective Accents
Insulated for Cold Conditions
Yes
Adjustment Type
Adjustable Chin Strap
Weight
5.60 oz
Closure Type
Strap
Lining Material
Thinsulate(TM)
Includes Removable Face Mask
No
Moisture-Wicking
Yes
High-Visibility
No
Series
6802
Cleaning and Care Instructions
Machine Wash
Includes Lining
Yes
For Use With
Snowboarding, Gas Refinery, Warehouse, Trekking, Cold Storage, Hunting, Mining, Delivery, Iron/Steel Work, Oil Refinery, Drilling, Baggage Handling, Freight, Climbing, Landscaping, Construction, Skiing
Product Type
Hat
Description
Hat, Style Trapper Hat, Garment Type Hat, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Ears, Head, Adjustment Type Adjustable Chin Strap, Closure Type Strap, Material Nylon, Color Lime, High-Visibility No, Size XL, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features Durable Outer Shell, Ear Flaps, Reflective Accents, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6802
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.