Winter Liner, 2-Layer Poly/Fleece, Black
Mfr # 6840
Zoro # G4680313
product price: $6.35
/eaKey Features
Color
Black
Material
Polyester
Size
Universal
Areas Covered
Other
Style
Regular Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6840
Zoro #
G4680313
UPC #
720476168409
Country of Origin
Indonesia
Dimensions
Size
Universal
Height
9.5"
Width
0.5"
Length
9"
Details
Item
Hard Hat Liner
Color
Black
Material
Polyester
Areas Covered
Other
Style
Regular Length
Features
Elastic Fit, Lightweight, Warm Lining, Water Resistant Outer Shell
Adjustment Type
Hook-and-Loop
Lining Material
100% Polyester Fleece
Weight
1.76 oz
Closure Type
Hook-and-Loop
Includes
Liner only
Compatible with Series
N-Ferno
Includes Neck Shade
No
Cooling
No
Attachment Type
Hook-and-Loop
Reusability
Reusable
Number of Layers
2
For Use With
Baggage Handling, Snowboarding, Warehouse, Construction, Oil Refinery, Mining, Skiing, Drilling, Sledding, Gas Refinery, Freight, Landscaping, Delivery
Product Type
Hard Hat Liner
Insulated for Cold Conditions
Yes
Description
Hard Hat Liner, Garment Type Liner, Outer Material Polyester, Areas Covered Ears, Head, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material 100 Percent Polyester Fleece, Features Elastic Fit, Lightweight, Warm Lining, Water Resistant Outer Shell, Number of Layers 2, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Liner only, Cooling No, Reusability Reusable, Includes Neck Shade No, Compatible with Series N-Ferno
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.