Zoro Homepage

Winter Liner, Over the Head, Black

  • Mfr # 6876

  • Zoro # G9253131


product price: $50.49
/ea

Key Features

Features
Elastic Fit, Flame Resistant, Lightweight, Shoulder Length Design
Standards
ASTM F1506, NFPA 70E
Fabric Weight
40% Cotton Twill, 60% Modacrylic
Style
Over the Head
Length
15.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6876
Zoro #
G9253131
UPC #
720476168768
Country of Origin
Indonesia

Dimensions

Length
15.5"
Size
Universal
Width
10"
Height
1"

Details

Features
Elastic Fit, Flame Resistant, Lightweight, Shoulder Length Design
Standards
ASTM F1506, NFPA 70E
Item
Winter Liner
Fabric Weight
40% Cotton Twill, 60% Modacrylic
Style
Over the Head
Closure Type
Hook-and-Loop
ATPV Rating
20 cal/sq cm
Lining Material
40% Cotton Twill, 60% Modacrylic
Color
Black
Material
Acrylic/Cotton
Adjustment Type
Hook-and-Loop
Material Trade Name
40% Cotton Twill, 60% Modacrylic
Arc Flash PPE Category
2
Areas Covered
Ears, Head, Mouth, Neck
Weight
5.60 oz
For Use With
Skiing, Landscaping, Drilling, Freight, Sledding, Snowboarding, Warehouse, Mining, Delivery, Construction

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Ears, Head, Mouth, Neck, Closure Type Hook-and-Loop, Color Black, Features Elastic Fit, Flame Resistant, Lightweight, Shoulder Length Design, Winter Liner, Lining Material 40 Percent Cotton Twill, 60 Percent Modacrylic, Material Trade Name 40 Percent Cotton Twill, 60 Percent Modacrylic, Size Universal, Standards ASTM F1506, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.