Winter Liner, Over the Head, Universal
Mfr # 6871
Zoro # G9253314
product price: $15.89
/eaKey Features
Adjustment Type
Hook-and-Loop
Size
Universal
Length
15.5"
Closure Type
Hook-and-Loop
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6871
Zoro #
G9253314
UPC #
720476168713
Country of Origin
Indonesia
Dimensions
Size
Universal
Length
15.5"
Height
0.8"
Width
10"
Details
Item
Hard Hat Liner
Adjustment Type
Hook-and-Loop
Closure Type
Hook-and-Loop
Color
Black
Material
Cotton
Style
Over the Head
Lining Material
100% Polyester Fleece
Features
Elastic Fit, Lightweight
Weight
4.16 oz
Attachment Type
Hook-and-Loop
Includes
Thermal Fleeced Lined Mouthpiece with Cotton Shell, Winter Hard Hat Liner
Cooling
No
Compatible with Series
N-Ferno
Reusability
Reusable
Areas Covered
Mouth/Face, Other
Includes Neck Shade
Yes
Number of Layers
2
For Use With
Snowboarding, Drilling, Skiing, Landscaping, Sledding, Mining, Construction, Warehouse, Delivery, Freight
Product Type
Hard Hat Liner
Insulated for Cold Conditions
Yes
Description
Hard Hat Liner, Garment Type Liner, Outer Material Cotton, Areas Covered Ears, Head, Face, Neck, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material 100 Percent Polyester Fleece, Features Elastic Fit, Lightweight, Number of Layers 2, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Thermal Fleeced Lined Mouthpiece with Cotton Shell, Winter Hard Hat Liner, Cooling No, Reusability Reusable, Includes Neck Shade Yes, Compatible with Series N-Ferno
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.