Winter Liner, Over the Head, Universal
Mfr # 6878
Zoro # G9253332
product price: $17.69
/eaKey Features
Features
Elastic Fit, Lightweight, Shoulder Length Design
Color
Black
Size
Universal
Style
Over the Head
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6878
Zoro #
G9253332
UPC #
720476168782
Country of Origin
Indonesia
Dimensions
Size
Universal
Length
15.5"
Height
1.5"
Width
10"
Details
Features
Elastic Fit, Lightweight, Shoulder Length Design
Color
Black
Style
Over the Head
Material
Polyester
Lining Material
100% Polyester Fleece
Closure Type
Hook-and-Loop
Adjustment Type
Hook-and-Loop
Item
Hard Hat Liner
Weight
7.20 oz
Cooling
No
Attachment Type
Hook-and-Loop
Includes
Detachable Thermal Neoprene Mouthpiece, Winter Hard Hat Liner
Areas Covered
Mouth/Face, Other
Compatible with Series
N-Ferno
Includes Neck Shade
Yes
Number of Layers
3
Reusability
Reusable
For Use With
Delivery, Landscaping, Construction, Freight, Drilling, Skiing, Mining, Sledding, Snowboarding, Warehouse
Product Type
Hard Hat Liner
Description
Hard Hat Liner, Garment Type Liner, Outer Material Polyester, Areas Covered Ears, Head, Face, Neck, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material 100 Percent Polyester Fleece, Features Elastic Fit, Lightweight, Shoulder Length Design, Number of Layers 3, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Detachable Thermal Neoprene Mouthpiece, Winter Hard Hat Liner, Cooling No, Reusability Reusable, Includes Neck Shade Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.