Zoro Homepage

Winter Liner, Shoulder, 2-Layer Cott/Flc

  • Mfr # 6852

  • Zoro # G4667302


product price: $14.85
/ea

Key Features

Style
Shoulder Length
Adjustment Type
Hook-and-Loop
Size
Universal
Material
Cotton
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6852
Zoro #
G4667302
UPC #
720476168522
Country of Origin
Indonesia

Dimensions

Size
Universal

Details

Item
Hard Hat Liner
Style
Shoulder Length
Adjustment Type
Hook-and-Loop
Material
Cotton
Color
Black
Features
Durable Outer Shell, Elastic Fit, Lightweight, Warm Lining
Lining Material
100% Polyester Fleece
Closure Type
Hook-and-Loop
Reusability
Reusable
Compatible with Series
N-Ferno
Areas Covered
Other
Compatible with Manufacturer Model Number
6870, 6872, 6874
Attachment Type
Hook-and-Loop
Includes
Liner only
Number of Layers
2
Includes Neck Shade
Yes
Cooling
No
Compatible Manufacturer Part Number
6870, 6872, 6874
Product Type
Hard Hat Liner
Compatible Manufacturer Model Number
6870, 6872, 6874
For Use With Mfr. Model Number
6870, 6872, 6874
Products By Industry
Electrical
Compatible with Mfr. Model No.
6870, 6872, 6874
For Use with Mfr Model Number
6870, 6872, 6874
Compatible with Manufacturer Model No.
6870, 6872, 6874
Compatible Pump Manufacturer Part Number
6870, 6872, 6874
Compatible Mfr. Model Number
6870, 6872, 6874

Description

Hard Hat Liner, Garment Type Liner, Outer Material Cotton, Areas Covered Ears, Head, Neck, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material 100 Percent Polyester Fleece, Features Durable Outer Shell, Elastic Fit, Lightweight, Warm Lining, Number of Layers 2, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Liner only, Cooling No, Reusability Reusable, Includes Neck Shade Yes, Compatible with Grainger Part Number 34L311, 35YY87, 55JF11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.