Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winter Liner, Shoulder, Banox FR3-Cott/Flc

  • Mfr # 6862

  • Zoro # G4660494


product price: $20.59
/ea

Key Features

Material
Cotton/Modacrylic
Size
Universal
Style
Shoulder Length
Adjustment Type
Hook-and-Loop
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6862
Zoro #
G4660494
UPC #
720476168621
Country of Origin
Indonesia

Dimensions

Size
Universal
Height
15.3"
Width
0.8"
Length
10.3"

Details

Item
Hard Hat Liner
Material
Cotton/Modacrylic
Style
Shoulder Length
Adjustment Type
Hook-and-Loop
Color
Black
Features
Elastic Fit, Fire-Resistant Outer Shell, Lightweight, Warm Lining
Lining Material
100% Polyester Fleece
Closure Type
Hook-and-Loop
Weight
5.28 oz
Attachment Type
Hook-and-Loop
Cooling
No
Number of Layers
2
Reusability
Reusable
Includes Neck Shade
Yes
Includes
Liner only
Compatible with Manufacturer Model Number
6870, 6872, 6874
Compatible with Series
N-Ferno
Areas Covered
Other
For Use With
Landscaping, Construction, Freight, Snowboarding, Warehouse, Drilling, Skiing, Sledding, Mining, Delivery
Compatible Manufacturer Part Number
6870, 6872, 6874
Product Type
Hard Hat Liner
Compatible Manufacturer Model Number
6870, 6872, 6874
For Use With Mfr. Model Number
6870, 6872, 6874
Compatible with Mfr. Model No.
6870, 6872, 6874
For Use with Mfr Model Number
6870, 6872, 6874
Compatible with Manufacturer Model No.
6870, 6872, 6874
Compatible Pump Manufacturer Part Number
6870, 6872, 6874
Compatible Mfr. Model Number
6870, 6872, 6874
Insulated for Cold Conditions
Yes

Description

Hard Hat Liner, Garment Type Liner, Outer Material Cotton/Modacrylic, Areas Covered Ears, Head, Neck, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material 100 Percent Polyester Fleece, Features Elastic Fit, Fire-Resistant Outer Shell, Lightweight, Warm Lining, Number of Layers 2, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Liner only, Cooling No, Reusability Reusable, Includes Neck Shade Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.