Winter Liner, Universal, Lime
Mfr # 6842HV
Zoro # G7510916
product price: $21.79
/eaKey Features
Color
Lime
Material
Polyester
Size
Universal
Areas Covered
Other
Style
Over The Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6842HV
Zoro #
G7510916
UPC #
720476168416
Country of Origin
Indonesia
Dimensions
Size
Universal
Height
13.5"
Length
12.5"
Width
0.8"
Details
Item
Hard Hat Liner
Color
Lime
Material
Polyester
Areas Covered
Other
Style
Over The Head
Features
Elastic Fit, High Visibility, Lightweight, Warm Lining, Water Resistant Outer Shell
Adjustment Type
Hook-and-Loop
Lining Material
100% Polyester Fleece
Closure Type
Hook-and-Loop
Weight
2.88 oz
Cooling
No
Includes Neck Shade
Yes
Reusability
Reusable
Attachment Type
Hook-and-Loop
Compatible with Series
N-Ferno
Number of Layers
2
Includes
Liner only
For Use With
Construction, Warehouse, Landscaping, Freight, Sledding, Mining, Delivery, Skiing, Snowboarding, Drilling
Product Type
Hard Hat Liner
Insulated for Cold Conditions
Yes
Description
Hard Hat Liner, Garment Type Liner, Outer Material Polyester, Areas Covered Ears, Head, Neck, Adjustment Type Hook-and-Loop, Outer Color Green, Lining Material 100 Percent Polyester Fleece, Features Elastic Fit, High Visibility, Lightweight, Warm Lining, Water Resistant Outer Shell, Number of Layers 2, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Liner only, Cooling No, Reusability Reusable, Includes Neck Shade Yes, Compatible with Series N-Ferno
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.