Zoro Homepage

Wire Tool Tail, Stainless Steel, 6 in, Hand Tools, 2 lb

  • Mfr # 3704

  • Zoro # G6039815


product price: $20.99
/pk 6, $3.50/ea

Key Features

Material
Stainless Steel
Standards
ANSI/ISEA 121-2018
Weight Capacity
2 lb
Size
6 in
For Use With
Hand Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3704
Zoro #
G6039815
UPC #
720476197072
Country of Origin
Taiwan, Province of China

Dimensions

Size
6 in
Length
6 in
Width
6 in

Details

Item
Wire Tool Tail
Material
Stainless Steel
Standards
ANSI/ISEA 121-2018
Weight Capacity
2 lb
For Use With
Hand Tools
Color
Orange
Series
Squids
Hardware Material
Stainless Steel
Tethering Component
Attachment Point
Strap Color
Orange
Tool End Connection
Loop
Number of D-Rings
1
Attachment Point Style
Wire Loop
Slip-On Location
Shaft
Socket Features
Fixed
Brand and Series
Ergodyne Squids
Tethering End Connection
Loop
For Tool Type
Hand Tools
Tool Attachment Method
Pass-Through
D-Ring Material
Stainless Steel

Description

Wire Tool Tail, Attachment Point Style Wire Loop, Color Orange, D-Ring Material Stainless Steel, Strap Color Orange, Tethering Component Attachment Point, Tethering End Connection Loop, Tool Attachment Method Pass-Through, Tool End Connection Loop, Weight Capacity 2 lb, Width 6 in, For Tool Type Hand Tools, Material Stainless Steel, Number of D-Rings 1, Length 6 in, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.