Zoro Homepage

Wrist Brace, Nylon, Polyester, Spandex, Double Strap, Left, Black, Size S

  • Mfr # 4015

  • Zoro # G211994126


product price: $12.29
/ea

Key Features

Color
Black
Style
Double Strap
Material
Nylon, Polyester, Spandex
Features
Adjustable, Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4015
Zoro #
G211994126
UPC #
720476701484
Country of Origin
Viet Nam

Dimensions

Ergonomic Support Size
S

Details

Item
Wrist Brace
Color
Black
Style
Double Strap
Material
Nylon, Polyester, Spandex
Wrist
Left
Features
Adjustable, Washable

Description

The ProFlex 4015 Wrist Brace Support with open center stay insert provides stable support to relieve wrist pain on and off the worksite. The semi rigid plastic insert is positioned on the palm of users' hands, alleviating pressure on wrist nerves and enabling increased freedom of movement. Dual tightening straps with hook & loop closures increase levels of compression in key areas and allow the brace to stay in place. Crafted with a contoured woven nylon polyester spandex material, this wrist wrap is designed for long lasting, comfortable wear. An open design on the top allows fingers and thumb to have full range of motion when in use. Available in four sizes and left and right handed options for optimal fit. This wrist wrap support is crafted to provide gentle stability for individuals, including workers, athletes or anyone experiencing minor sprains, strains or discomfort from repetitive motions, especially when lifting heavy materials.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.