Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Sleeve Wrap, Nylon, Spandex, Elastane, Double Strap, Black, Size L

  • Mfr # 685

  • Zoro # G211994133


product price: $9.15
/ea

Key Features

Color
Black
Style
Double Strap
Material
Nylon, Spandex, Elastane
Features
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685
Zoro #
G211994133
UPC #
720476166184
Country of Origin
Viet Nam

Dimensions

Ergonomic Support Size
L

Details

Item
Wrist Sleeve Wrap
Color
Black
Style
Double Strap
Material
Nylon, Spandex, Elastane
Features
Adjustable

Description

The ProFlex 685 Wrist Support Sleeve with dual tightening straps provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling, while the tightening straps increase levels of compression in key areas. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a snug, anti slip fit while in use. Ambidextrous for wear on either wrist and available in four sizes for optimal fit. This wrist compression sleeve is designed for workers, athletes or anyone needing the benefit of compression

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.