Zoro Homepage

Wrist Support, Elastic, Double Strap, Right, Tan, Size XL

  • Mfr # 4010

  • Zoro # G5172246


product price: $15.49
/ea

Key Features

Color
Tan
Style
Double Strap
Material
Elastic
Fits
Over 8 in
Features
Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010
Zoro #
G5172246
UPC #
720476701286
Country of Origin
China

Dimensions

Ergonomic Support Size
XL

Details

Item
Wrist Support
Color
Tan
Style
Double Strap
Material
Elastic
Fits
Over 8 in
Wrist
Right
Features
Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)

Description

Wrist Support, Double Strap Style, Ergonomic Support Size XL, Fits Over 8 in, Wrist Right, Tan, Elastic, Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.