Shop ERGODYNE
See all product information
Create Account
Wrist Support, M, Blk, 6 to 7 in, Right
- Mfr # EGO70004
- Zoro # G425075956
product price:Â
$
27.39
/ea
Key Features
Color
Black
Wrist
Right
Traction Material
Latex; Nylon; Polyester
Fits
6 to 7 in
Style
Wrist Brace
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGO70004
- Zoro #
- G425075956
- UPC #
- 07.20477E+11
- Country of Origin
- China
- Item
- Wrist Support
- Color
- Black
- Wrist
- Right
- Traction Material
- Latex; Nylon; Polyester
- Fits
- 6 to 7 in
- Style
- Wrist Brace
- Features
- Anti-Odor Treatment, Open Center Stay Insert, Single Strap Design, Thumb Loop
- Material
- Latex; Nylon; Polyester
Dimensions
- Ergonomic Support Size
- M
Description
Wrist Support, Wrist Brace Style, Ergonomic Support Size M, Fits 6 to 7 in, Wrist Right, Black, Latex; Nylon; Polyester, Features Anti-Odor Treatment, Open Center Stay Insert, Single Strap Design, Thumb Loop
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.