Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Support, neoprene, Single Strap, Left, Gray, Size S

  • Mfr # 70282

  • Zoro # G4830016


product price: $12.39
/ea

Key Features

Ergonomic Support Size
S
Color
Gray
Style
Single Strap
Material
neoprene
Fits
Up to 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70282
Zoro #
G4830016
UPC #
720476702825
Country of Origin
Viet Nam

Dimensions

Ergonomic Support Size
S

Details

Item
Wrist Support
Color
Gray
Style
Single Strap
Material
neoprene
Fits
Up to 6 in
Wrist
Left
Features
Lightweight, Vented, Compact Design

Description

Wrist Support, Single Strap Style, Ergonomic Support Size S, Fits Up to 6 in, Wrist Left, Gray, Neoprene, Features Lightweight, Vented, Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.