Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Support, Neoprene, Double Strap, Left, Black, Size S

  • Mfr # 70032

  • Zoro # G4829885


product price: $18.29
/ea

Key Features

Ergonomic Support Size
S
Color
Black
Style
Double Strap
Material
Neoprene
Fits
up to 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70032
Zoro #
G4829885
UPC #
720476700326
Country of Origin
China

Dimensions

Ergonomic Support Size
S

Details

Item
Wrist Support
Color
Black
Style
Double Strap
Material
Neoprene
Fits
up to 6 in
Wrist
Left
Features
Limited Movement Upward and Downward

Description

Wrist Support, Double Strap Style, Ergonomic Support Size S, Fits up to 6 in, Wrist Left, Black, Neoprene, Features Limited Movement Upward and Downward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.