Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Support Sleeve, Nylon, Spandex, Elastane, Single Strap, Black, Size XL

  • Mfr # 680

  • Zoro # G011994135


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Color
Black
Style
Single Strap
Material
Nylon, Spandex, Elastane
Features
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680
Zoro #
G011994135
UPC #
720476166290
Country of Origin
Viet Nam

Dimensions

Ergonomic Support Size
XL

Details

Item
Wrist Support Sleeve
Color
Black
Style
Single Strap
Material
Nylon, Spandex, Elastane
Features
Adjustable

Description

The ProFlex 680 Wrist Support Sleeve with singular tightening strap provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling, while the tightening strap increases levels of compression in key areas. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a snug, anti slip fit while in use. Ambidextrous for wear on either wrist and available in four sizes for optimal fit. This wrist compression sleeve is designed for workers, athletes or anyone needing the benefit of compression.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.