Zoro Homepage

Wrist Tool Lanyard, Carabiner, 8in.L, Black

  • Mfr # 3114

  • Zoro # G1803107


product price: $11.15
/ea

Key Features

Color
Black
Length
8 in
Max. Working Load
3 lb
For Use With
Hand Tools
Line Material
Elastic Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114
Zoro #
G1803107
UPC #
720476190561
Country of Origin
Viet Nam

Dimensions

Length
8 in
Width
1"
Size
Universal
Wristband Width
2 1/2 in
Height
8.8"

Description

When you need to keep your tools close at hand, the Ergodyne 3114 Wrist Tool Lanyard is the perfect solution. This tool lanyard has an 8 in. length and a carabiner on one end that can be attached to a belt loop or D-ring. It is made of elastic nylon and features a black color for versatility. The universal size fits all types of hand tools and it has a 2 1/2 in. wristband width with stainless steel hardware. When working at height, this Ergodyne Wrist Tool Lanyard will keep your tools secure around your wrist, while also freeing up your hands for more complex tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.