Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wristband, Black, Universal, PK2

  • Mfr # 6500

  • Zoro # G1367764


product price: $3.55
/pk 2, $1.78/ea

Key Features

Color
Black
Material
Cotton
Size
Universal
Pattern
Solid
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500
Zoro #
G1367764
UPC #
720476124023
Country of Origin
China

Dimensions

Size
Universal
Overall Length
10 in
Overall Width
3 3/4 in

Details

Item
Wrist Band
Color
Black
Material
Cotton
Pattern
Solid
Features
Pair Pack
Cooling Method
Evaporative - Soak
Closure Type
Elastic
Garment Type
Wrist Band
Moisture-Wicking
Yes
Cooling
Yes
Style
Wrist Band

Description

Wrist Band, Style Wrist Band, Garment Type Wrist Band, Color Black, Material Cotton, Closure Type Elastic, Pattern Solid, Size Universal, Cooling Yes, Overall Length 10 in, Overall Width 3 3/4 in, Cooling Method Evaporative - Soak, Features Pair Pack, Moisture-Wicking Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.