Zoro Homepage

XL Black Heating/Cooling Back Support

  • Mfr # 1675

  • Zoro # G410683241


product price: $31.55
/ea

Key Features

Color
Black
Material
Spandex
Includes
1 back support brace, 1 warming/cooling pack
Weight
1.88 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675
Zoro #
G410683241
UPC #
720476111238
Country of Origin
Viet Nam

Dimensions

Back Support Size
XL

Details

Color
Black
Material
Spandex
Includes
1 back support brace, 1 warming/cooling pack
Weight
1.88 lb.

Description

The ProFlex 1675 Back Support Brace not only promotes proper lifting techniques but also offers versatile hot/cold therapy. ProFlex back supports are designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. Featuring 480D spandex body material with a v-shaped design, this back support brace provides a firm level of support and also features mesh material on the backside for increased airflow. Rubber track webbing stays are sewn onto the interior to help keep support in position and prevent it from riding up.Included with each back support is a reusable cooling/warming pack for soothing pain relief. The pack can be activated in the fridge or freezer for cold therapy or warmed up in the microwave or boiled on stovetop for hot therapy. Cold therapy targets inflammation, swelling and muscle spasms, while heat therapy targets muscle pain and tension.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.