Zoro Homepage

XL Lime Type R, Class 3 Essential Hi-Vis Zip-Up Hoodie

  • Mfr # 8312BK

  • Zoro # G022783476


product price: $65.95
/ea

Key Features

Standards
ANSI 107
Size
XL
Color
Lime
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8312BK
Zoro #
G022783476
UPC #
720476229353
Country of Origin
China

Dimensions

Size
XL

Details

Standards
ANSI 107
Color
Lime
Material
100% Polyester

Description

The GloWear 8312BK Essential Hi-Vis Hooded Zip-Up Sweatshirt is designed with a focus on both safety and comfort, offering a range of features that ensure optimal performance throughout the workday. ANSI/ISEA 107-2020, Type R, Class 3 compliant fabric has 2in reflective, solid tape to ensure visibility in low-light and nighttime situations. This sweatshirt is made of 10oz (290g) polyester fleece, a material that offers the perfect combination of warmth and breathability, ensuring that workers stay comfortable on the job. The polyester construction also provides durability, so the garment can withstand the rigors of daily work without compromising comfort. A zipper closure allows for easy on and off, as well as the ability to wear the sweatshirt open in the front, which provides added breathability and the option for layering. The black panel across the bottom hides dirt, grit and dust to keep the sweatshirt looking cleaner longer. For added convenience, a split-style kangaroo front pocket stores small items like pens, tools or ID badges, keeping them easily accessible while you're on the job. The sweatshirt is machine washable and retains its shape even after up to 25 washes, ensuring longevity and easy maintenance. Ideal for construction workers, transportation workers or anyone who requires a Class 3 level of protection and visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.