Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Navy Insulated Cooler Jacket

  • Mfr # 6474

  • Zoro # G016285696


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6474
Zoro #
G016285696
UPC #
720476412953
Country of Origin
China

Description

The 6474 Insulated Cooler Jacket is rated to -10DegF // -23DegC conditions for up to 5 hours of moderate work activity in cooler cold storage facilities. Designed with triple-layer insultation and 80g of polyfill, this jacket delivers warmth, comfort and durability. The upper section is crafted with 300g 75D softshell material, providing wind-resistant protection, while the lower section is made with 330g sweatshirt material for a relaxed, comfortable fit that allows for extended, non-bulky wear. The sweatshirt also features a soft polyester jersey lining that offers a cozy feel against the skin. For added functionality, the jacket features Tri-Hex grips on the forearms for secure box handling and a high collar to shield your neck from the cold. Oversized pockets offer plenty of storage and easy access, even with gloves on. Rib knit cuffs with thumb holes and heavy-duty zippers lock out wind and cold, keeping you warm and comfortable all day. Reflective accents, including large areas of lime and reflective piping, enhance visibility in low-light conditions, making it suitable for safety-conscious environments. The cooler jacket is machine washable for easy and convenient care. CLO RATINGS Insulation performance is measured by CLO ratings-which is a unit of thermal resistance that indicates insulating ability. The higher the CLO value, the higher the amount of warmth a piece of clothing provides. To determine temperature ratings, CLO factors, Metabolic Equivalent of Task MET and the time or duration of a task are considered. MET levels are categorized into 3 groups: Low'' range 0-3 MET // forklift driver, equipment operator Moderate'' range 3-6 MET // picking & packaging, delivery drivers Vigorous'' range >6 MET // concrete work, tower climber Some warehouses and facilities are more manual in nature, leading to higher MET levels, while others rely on automation, resulting in lower MET levels. N-Ferno 6474 Insulated Cooler Jacket has a CLO rating of 1.7 and is rated at a moderate work level in -10DegF // -23DegC temperatures for up to 5 hours rated up to a full 8-hour workday at -20DegF // -7DegC. Ideal for those working in cold storage facilities, whether in a cooler or freezer room. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as hiking or snowmobiling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.