XL Orange Class 2 Womens Hi-Vis Breakaway Vest - HL

  • Mfr # 8215BAW-S

  • Zoro # G222783658


product price: $11.65
/ea

Key Features

Color
Orange
Standards
ANSI 107
Material
100% polyester
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215BAW-S
Zoro #
G222783658
UPC #
720476224556
Country of Origin
Indonesia

Dimensions

Size
XL

Details

Color
Orange
Standards
ANSI 107
Material
100% polyester

Description

The GloWear 8215BAW-S Women's Mesh Hi-Vis Safety Vest keeps wearers seen and safe in low-light environments with ANSI/ISEA 107-2020 Type R, Class 2 visibility and 2in reflective, solid tape. Made of 3.3oz polyester mesh with breakaway hook & loop on shoulders and sides, this vest provides all-day comfort while protecting the wearer from snag-hazards and moving parts on job sites. Designed for adjustability, the vest features a hook & loop closure for a custom and secure fit. DESIGNED FOR WOMEN The design of this shirt offers a functional fit specifically tailored for women, with narrower shoulders, a slightly contoured waist and a longer back. Tailored chest seems shape the fabric so the vest lies flat across the chest for improved fit and comfort. This thoughtful construction follows the natural shape of a woman's frame, ensuring a comfortable, professional and uniform look on a variety of body types. SINGLE SIZING This vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests (*tip: for best single-size fit, select one size down from your normal t-shirt size). One interior pocket and one single radio mic tab offers additional and convenient storage for the wearer. Additionally, the machine-washable fabric retains its shape for up to 25 washes, ensuring long-term durability and easy maintenance. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.