Zoro Homepage

XL Orange Dry Evaporative Cooling Vest - Zipper

  • Mfr # 6685

  • Zoro # G222783245


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Closure Type
Zipper
Size
XL
Color
Orange
Material
Polyester jersey & Polyurethane
Cooling Method
Evaporative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6685
Zoro #
G222783245
UPC #
720476127321
Country of Origin
Taiwan, Province of China

Dimensions

Size
XL

Details

Closure Type
Zipper
Color
Orange
Material
Polyester jersey & Polyurethane
Item
Cooling Vest
Cooling Method
Evaporative
Maximum Cooling Time
Up to 72 hr
High-Visibility
No
Features
Cooling material is treated with an anti-microbial that prevents mold growth

Description

The Chill-Its 6685 Dry Evaporative Cooling Vest offers immediate dry cooling relief that lasts up to three days. The exclusive dry evaporative technology keeps the wearer completely dry and comfortable as opposed to other cooling vests on the market that require soaking. Constructed with high-visibility industrial grade quality nylon to perform in the toughest conditions. Designed with front zipper closure, and the mesh side panels provide additional ventilation and stretch for a comfortable fit. This lightweight cooling vest is machine washable and can be reused over and over. HOW TO ACTIVATE Simply fill the vest with no more than 17oz / 500ml of water for immediate and long-lasting cooling relief. HOW TO WEAR Not to be worn underneath thick layers of clothing, this vest needs airflow in order to activate and for the evaporation process to take place. Do not clean the inside reservoir. Cooling material is treated with an anti-microbial that inhibits mold growth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.