Shop ERGODYNE
See all product information
Create Account
XS/S Black 7 Inch Padded Tool Belt, Heating Cooling Insert
- Mfr # 5558
- Zoro # G023396217
product price:Â
$
88.55
/ea
Key Features
Color
Black
Size
XS/S
Overall Length
40 in
Standards
ANSI 121
Series
5558
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5558
- Zoro #
- G023396217
- UPC #
- 720476136972
- Country of Origin
- Viet Nam
- Color
- Black
- Item
- Tool Belt
- Standards
- ANSI 121
- Series
- 5558
- Includes
- Hot/Cold Pack
- For Use With
- Hand Tools
- Material
- 74% EVA, 16% Polyester, 7% Aluminum, 3% Other
Dimensions
- Size
- XS/S
- Overall Length
- 40 in
- Fits Waist Size
- 30 - 40 in
Description
The Arsenal 5558 7-Inch Padded Tool Belt with Hot/Cold Pack and Tool Tethering Attachment Points provides secure storage at heights, keeping tools safely contained and within easy reach during elevated tasks. Crafted from puncture- and abrasion-resistant polyester and featuring a heavy-duty steel buckle, the belt is designed to withstand the stress of regular use. Three-inch thick EVA foam padding with breathable mesh venting helps reduce fatigue and improves airflow during extended use. The extra-wide 7in design helps reduce fatigue by distributing the load evenly across the lumbar area. This even weight distribution minimizes pressure points, enhances stability, improves overall comfort and keeps the belt securely positioned during extended wear or while carrying heavier tool loads. TEMPERATURE COMFORT: Each tool belt includes a rear mesh pocket for ProFlex 6275 Reusable Hot/Cold Pack (included) to help manage body temperature during use. The pack can be cooled in a refrigerator or freezer for warm conditions, or heated in a microwave or on a stovetop for cold environments. To install, slide the pack into the rear mesh pocket and secure it in place using the two button tabs. The outer webbing belt design allows you to build a customized tool holstering system by attaching pouches, holsters, harnesses and clips, keeping essential tools close at hand and offering the option for personal fall protection compatibility. A 2in double-tongue metal roller buckle ensures a consistent fit, tightening easily, staying securely in place and minimizing pressure points and friction. Multiple sizes are available, including XS/S, M/L and XL/2XL, providing a comfortable, custom fit for a variety of body types. Additional support can be added by attaching Arsenal 5566 Tool Belt Suspenders, or most other suspender systems, to the belt's suspender anchor points. The web belt portion separates from the foam padding for seamless integration and compatibility with fall protection harnesses. TESTED TO BE TRUSTED: This tool belt features two anchor attachments that are third-party tested to a 5lbs // 2.3kg maximum capacity and meet the ANSI/ISEA 121-2023 standard with all required markings. The maximum approved tether length for both anchor points is 4ft // 1.2m. This tool belt is built to hold multiple tool pouches and is easy to use to avoid accidental dropped objects that could cause damage, injuries or possibly death. Safety tool belts are a part of an overall drops prevention.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.